Abbotsford
HOFCMB402

HOFFMAN CMB402 SIDE MOUNTING BAR 400 (20)

Price $557.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CMB402
Documents Documents

Description

Side mounting bars, CMB allow fixing cables, cable guides, etc., in enclosure depth or width. This Side mounting bars, CMB, CMB402 item measures 25x352x14mm with a material of Mild Steel finish Zinc Plated.


Description: For fixing cables, cable guides, etc, in the depth or the width of an enclosure.

Material: 2 mm zinc plated steel.

Pack quantity: 20 profiles with mounting accessories.

Specifications

Brand Name nVent Hoffman Width 0.00 in
Height 0.00 in Material Steel
Type IEC Enclosure Accessories Thickness 2 mm
Application Controls and Drives; Factory Automation and Process Control UPC 783510460372

Packages

1 - UNIT - 1