Abbotsford
HOFCBU600

HOFFMAN CBU600 HEAVY DUTY CARRIER BARS 600

Price $653.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CBU600
Documents Documents

Description

Heavy Duty Carrier Bars, CBU support heavy component mounting such as transformers. Supports enclosure width and depth. This Heavy Duty Carrier Bars, CBU, CBU600 item measures 49x595x31mm with a material of Mild Steel, finish Zinc Plated.


Description: Heavy duty carrier bar for mounting heavy components e.g. transformers. Supplied with T-shaped sliding bolts and equipped with slotted holes for mounting in any position, both in width and depth of the enclosure.

Material: 2.5 mm zinc plated steel.

Pack quantity: 1 pair with mounting accessories and 4 T-shaped sliding bolts.

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Factory Automation and Process Control; Controls and Drives
UPC 783510456139

Packages

1 - UNIT - 1