Abbotsford
HOFCCM04

HOFFMAN CCM04 BAYING KIT INTERNAL CORNER

Price $110.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CCM04
Documents Documents

Description

Internal Corner Baying Kit, CCM are used for extra support when bayed enclosures are fully equipped and require lifting. This Internal Corner Baying Kit, CCM, CCM04 item measures 74x85x79mm with a material of Zinc Plated, Mild Steel.


Description: For extra support when bayed enclosures are fully equipped and require lifting. Can be used together with SPD separation plates.

Material: 3 mm zinc plated steel.

Pack quantity: 4 brackets with mounting accessories.

Comment: These brackets should not be used in combination with a mounting plate if mounted on the side of the enclosure, or in combination with the mounting plate filler (MPF) unless the mounting plates are brought 50 mm forward

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 2.9 x 3.35 x 3.11 inch Material Steel
Application Controls and Drives; Factory Automation and Process Control UPC 783510456863

Packages

1 - UNIT - 1