Abbotsford

HOFFMAN BG01 GASKET KIT BOTTOM PLATE

Price $124.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:BG01
Documents Documents

Description

Cable entry foam and gaskets ensure the bottom of the enclosure is sealed. This Cable Entry Foam And Bottom Plate Gaskets, BG, BG01 item measures 30x25x6000mm with a material of Foam.


Description: The bottom of the enclosure is sealed by the use of an adhesive gasket applied on to the frame around the openings at the bottom of the enclosure. The cables are sealed by the addition of adhesive foam placed between the bottom plates. The el

Pack quantity: 1.6 m adhesive foam (30 x 25 mm) and 6 m adhesive gasket (4.5 x 8 mm). For 1600 mm wide enclosures please order 2 sets.

Advantage: the empty space around installed cables when routed between bottom plates can be sealed to maintain the enclosure's protection degree

Benefit: the enclosure's protection degree is maintained avoiding the need to use cable glands; the gasket increases the customers flexibility when installing cables, as the cable diameter does not necessarily need to be identified in advance

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 0.00 in Width 0.00 in
Height 0.00 in Material Foam
Application Controls and Drives; Factory Automation and Process Control; Arc Flash Safety UPC 783510452452

Packages

1 - UNIT - 1