Abbotsford
HOFDNS2006R5

HOFFMAN DNS2006R5 SIDE DOOR 2000X600

Price $2,310.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DNS2006R5
Documents Documents

Description

Side doors can be used instead of a side panel for easy access to the equipment inside an enclosure. This Side Doors, DNS, DNS2006R5 item measures 1982x593x51mm with a material of Mild Steel, finish Zinc Plated.


Description: Instead of the side panel SPM. For easy access to the equipment inside the enclosure or when enclosures are mounted rear to rear. Equipped with standard double-bit 3 mm lock which makes all lock options possible. Door frame optional.

Material: 2 mm steel plate.

Finish: RAL 7035 structured powder coating.

Protection: Complies with IP 55, TYPE 12, IK 10.

Pack quantity: 1 door including mounting frame.

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Application Factory Automation and Process Control; Controls and Drives
UPC 783510468712

Packages

1 - UNIT - 1