Abbotsford
HOFESFB12

HOFFMAN ESFB12 SUPPORT BAR 1200 (2)

Price $689.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESFB12
Documents Documents

Description

Swing Frame Transversal Support Bars, ESFB allow partial or full height swing frame mounting saving space for accessories. This Swing Frame Transversal Support Bars, ESFB, ESFB12 item measures 61x1160x103mm with a material of Steel, finish Zinc Plated.


Description: For full height mounting of swing frames in steel

Material: 3 mm zinc plated steel.

Mounting requirements: Support bars (ESFB) 600 mm wide can also be mounted directly into a 1200 mm wide enclosure by means of a VBD. Support bars (ESFB) 800 mm wide can also be mounted directly in 1600 mm wide enclosures.

Pack quantity: One complete kit for a swing frame.

Comment: click-in profiles, CLPK are required to mount partial height swing frames

Mounting requirements: support bars (ESFB) 600 mm wide can also be mounted directly into a 1200mm (47)wide enclosure by means of a VBD; support bars (ESFB) 800mm (31) wide can also be mounted directly in 1600mm (63) wide enclosures

Specifications

Brand Name nVent Hoffman Width 45.67 in
Height 2.4 in Material Steel
Type IEC Enclosure Accessories Thickness 3 mm
Application Controls and Drives; Factory Automation and Process Control UPC 783510480356

Packages

1 - UNIT - 1