Abbotsford

HOFFMAN L470 CHASSIS GUIDE D=470 (2)

Price $142.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:L470

Description

Friction Slide, L support heavy components mounted towards the enclosure front and between two 19-inch profiles. This Friction Slide, L, L470 item measures 43x450x42mm with a material of Zinc Plated, Mild Steel.


Description: To support heavy components which are only fitted to the front. Mounted between two 19" profiles. Version fixed with 2 screws per profile, and version with click-in fixation.

Material: Click-in version 1.5 mm and mounted version 3 mm zinc plated steel.

Pack quantity: 1 pair with fixing material.

Benefit: the forced applied to the 19-inch profile brackets by the heavy equipment is relieved creating a more reliable method of fixation

Comment: the support profiles are available in two versions with different loading capacities: Click-in version up to 500 N (112) and screwed version up to 1000 N (225)

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Material Mild Steel Weight 1.9 lb
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510484088

Packages

1 - UNIT - 1