Abbotsford
HOFLCR470

HOFFMAN LCR470 4 CASTORS NO BRAKE

Price $438.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LCR470
Documents Documents

Description

Casters can be used for easy transportation of an (equipped) enclosure. This Caster, LCR, LCR470 item measures 73x102x80mm, kit includes 4 casters no brake.


Description: For easy transportation of an (equipped) enclosure. Can be mounted directly to the enclosure's frame or underneath the plinths (PF/PV) with the provided mounting brackets. Raises the enclosure by 70 mm.

Maximum load: 2800 N (Moving) or 5600 N (Static) per kit.

Pack quantity: 4 pieces with mounting accessories.

Benefit: when casters are mounted, the fully equipped enclosure can be transported within the factory, which is normally required for specific applications, for example, for calibration machines

Comment: the casters increase the height of the enclosure by 70mm (2.76)

Maximum load: 2800 N (629 lb-f Moving) or 5600 N (1259 lb-f Static) per kit

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Material Steel Application Factory Automation and Process Control; Controls and Drives
UPC 783510484231

Packages

1 - UNIT - 1