Partial Height Swing Frames, SFCP mount in wall-mount and floor-stand enclosures and include 19-in hole patterns. This Partial Height Swing Frames, SFCP, SFCP036 item measures 197x496x60mm with a material of Mild Steel, 3U, finish Zinc Plated.
Description: Partial height swing frame for 19”-components allowing left or right hand opening. Can be used in wall mounted, steel enclosures, and floor standing, combinable and compact, steel enclosures. Rigid S-shaped frame profile equipped with 19” hol
Lock: 1 double-bit 3 mm lock.
Material: 2 mm zinc plated steel.
Pack quantity: 1 swing frame with hinges.
Mounting requirements: Mounting in wall mounted, steel enclosures requires the SFBP transversal support in combination with the AVB. Mounting in floor standing steel combinable enclosures requires the SFBP transversal support. Adjustable in depth in combi
Lock: one double-bit, 3mm lock
Mounting requirements: mounting in wall mounted, steel enclosures requires the SFBP transversal support in combination with the AVB; mounting in floor standing steel combinable enclosures requires the SFBP transversal support; adjustable in depth in combi