Klein Tools Foldable Handheld Work Light delivers up to 500 lumens with three brightness settings, 180-Degree pivot, and 270-Degree rotation for precise light positioning. The built-in 100-Lumen spotlight functions when closed for inspection work. A strong N50 magnetic base enables hands-free mounting while a USB-C rechargeable battery with fuel gauge allows for easy battery status monitoring.
Rechargeable flashlight with three brightness settings offers 100, 250, and 500 lumens with runtimes up to 13 hours
Built-in spotlight delivers 100 lumens with 12 hour runtime, activating in both open and closed positions
Versatile positioning with 180-Degree pivot and 270-Degree rotation directs light precisely where needed
Strong N50 Rare-Earth magnetic base for hands-free operation in confined areas
USB-C rechargeable lithium ion battery features a single LED fuel gauge to easily monitor battery life
Compact, foldable design fits easily in tool bags, belts, and pockets
IP54-Rated for dust and water resistance with 6-1/2-Foot drop protection