Abbotsford
ABBSU201MZ15

ABB SU201M-Z15 UL489 MCB 1P Z 15A 480/277

Price $45.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SU201M-Z15

Description

Miniature Circuit Breaker, Rated Current 15 Amps, 1 Pole, Interrupt Rating 10 kA, Trip Curve Z, Voltage up to 277/Y480 VAC, 48/96 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Specifications

Brand Name ABB Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 277/480 VAC, 48/96 VDC
Auxiliary Contacts Yes Trip Type Z
Standards UL 489, CSA 22.2 No. 5, IEC 60947-2 Application Branch Circuit Protection
UPC 888614424111

Packages

1 - UNIT - 1