Abbotsford
FPLNCO215

GESCAN NCO215 15Amp 2 Pole Federal Pioneer Stab-Lok Plug-in Breaker

Price $126.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:NC0215

Description

Circuit breaker FEDERAL PACIFIC 2 poles 15A 120/240V 10KA.

Specifications

Brand Name Federal Pioneer Sub Brand Stab-Lok
Item Name Miniature Circuit Breaker Type Type NC, Standard
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120/240 VAC
Terminal Connection Screw Lug Mounting Type Plug-in
Phase 1 Conductor Size 14-6 AWG Copper and Aluminum
Trip Type Thermal Magnetic Dimensions 1 in W
Standards CSA Certified

Packages

1 - UNIT - 1