Abbotsford
GEDTHQB2130

GESCAN THQB2130 30Amp 2-Pole 120/240VAC 10kA General Electric Q-Line THQB Series Molded Case Circuit Breaker

Price $65.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQB2130

Description

Molded case circuit breakers TQB, THQB 120/240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum). 1 Inch bolt on mounting.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Standard, Internal Common Trip Bar Series THQB
Number of Poles 2 Interrupt Rating 10 kA at 120/240 VAC
Amperage Rating 30 A Voltage Rating 120/240 VAC
Terminal Connection Box Lug Mounting Type Bolt-On
Phase 1 Conductor Size 14 - 8 kcmil Copper, 12 - 8 kcmil Aluminum
Frame Q-Line Trip Type Non-Interchangeable
Dimensions 3.28 in L x 2 in W x 2.38 in D Standards UL Listed, HACR Rated, GSA Compliant
Application For Load Centers and Lighting Panels

Packages

1 - UNIT - 1