Abbotsford
GEDTHQB2160

GESCAN THQB2160 60Amp 120/240VAC 10kA 2-Pole General Electric Q-Line THQB Series Molded Case Circuit Breaker

Price $65.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQB2160

Description

Molded case circuit breakers TQB, THQB 120/240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum). 1 Inch bolt on mounting.

Specifications

Brand Name Emerson Item Name Molded Case Circuit Breaker
Type Type THQB, Internal Common Trip Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 60 A
Voltage Rating 120/240 VAC Terminal Connection Lug
Mounting Type Bolt-On Phase 1
Conductor Size 8-3 AWG Aluminum, 8-3 AWG Copper Frame Q-Line
Trip Type Thermal Magnetic Dimensions 2 in W x 2-3/8 in D x 3-9/32 in H
Standards UL File E11592, HACR Rated Application For Load Centers and Lighting Panels

Packages

1 - UNIT - 1