Abbotsford
GEDTHQB32060

GESCAN THQB32060 60Amp 240VAC 10kA 3-Pole General Electric Q-Line THQB Series Molded Case Circuit Breaker

Price $196.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQB32060

Description

Molded case circuit breakers TQB, THQB 240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum). 1 Inch bolt on mounting.

Specifications

Brand Name Emerson Item Name Circuit Breaker
Type Miniature, Standard Series THQB
Number of Poles 3 Interrupt Rating 10 kA
Amperage Rating 60 A Voltage Rating 240 VAC
Terminal Connection Lug Mounting Type Bolt-On
Phase 3 Conductor Size 8-3 AWG
Frame Q-Line Trip Type Non-Interchangeable, Long Time and Instantaneous
Dimensions 3.28 in L x 3 in W x 2.38 in D Standards UL Listed, CSA Certified
Application For Residential and Commercial Applications

Packages

1 - UNIT - 1