Abbotsford
GEDTHQL2115

GESCAN THQL2115 15Amp 120/240VAC 10kA 2 Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

Price $44.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL2115

Description

Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2115 breaker features 2 poles, an ampere rating of 15 A, an interrupting rating of 10kAIC, and a voltage of 120/240V.

Specifications

Brand Name GE Current Item Name Molded Case Circuit Breaker
Type Type THQL Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 15 A
Terminal Connection Box Lug Mounting Type Plug-In
Phase 1 Conductor Size 12-8 AWG
Frame Q-Line Trip Type Non-Interchangeable
Temperature Rating 65 - 75 °C Dimensions 2-3/8 in L x 1 in W x 3-9/32 in H
Standards GSA Compliant, UL E11592 Application For Commercial, Residential
UPC 783164012903

Packages

1 - UNIT - 1 5 - UNIT - 5