Description
3VA4 Molded Case Circuit Breaker, 1 Pole, 110A, 35kA @ 277V, TM210, FTFM
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA4 | Number of Poles | 1 |
| Interrupt Rating | 35 kA 277 V | Amperage Rating | 110 A |
| Voltage Rating | 277 V | Degree of Protection | 40 |
| Standards | CSA; UL | Application | Electrical Distribution |
| UPC | 804766941603 |
Packages
| 1 - UNIT - 1 |