Description
3VA6 Molded Case Circuit Breaker, FS 150A, 4 Poles, 40A, 35kA @ 600V, ETU320, LI
Specifications
| Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
| Type | 3VA6 | Number of Poles | 4 |
| Interrupt Rating | 110000 kA | Amperage Rating | 40 A |
| Voltage Rating | 480 V | Frame | 150A |
| Trip Type | ETU320 LI ADJUSTMENT KNOB | Standards | UL |
| Application | Electrical Distribution | UPC | 804766303531 |
Packages
| 1 - UNIT - 1 |