Description
Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED6=18/30KA depend on voltage selected. Available in version 1 pole 347vac, 2 poles 250vdc 600vac, 3 poles 500vdc 600vac.
Specifications
| Brand Name | Siemens | Sub Brand | Sentron |
| Type | ED6 | Number of Poles | 3 |
| Interrupt Rating | 18 kAIC | Voltage Rating | 600/250 VAC/VDC |
| Trip Range | N/A | Frequency Rating | 50/60 Hz |
| Actuator | Varying | Auxiliary Contacts | N/A |
| Frame | ED | Trip Type | Thermal Magnetic |
| Standards | HACR | Application | Standard 40C Breaker |
| UPC | 783643209701 |
Packages
| 1 - UNIT - 1 |