Abbotsford
SIEFD63B125

SIEMENS FD63B125 Sentron Circuit Breaker FD6 125 A, 3 P,

Price $2,881.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:FD63B125

Description

ADJUSTABLE TRIP, MOLDED CASE, THERMAL MAGNETIC; FD FRAME; 600 VAC AT 50/60 HZ, 500 VDC; 125 AMPERE AT 40 DEG C; 3 POLE; INTERRUPTING RATING 65 KILOAMPERE AT 240 VAC, 35 KILOAMPERE AT 480 VAC, 18 KILOAMPERE AT 600 VAC/500 VDC (UL); 65 KILOAMPERE AT 220/240 VAC, 35 KILOAMPERE AT 380/415 VAC, 20 KILOAMPERE AT 500 VAC (IEC); TERMINAL LINE LUG, LOAD LUG; SIZE 4.5 INCH W X 5.25 INCH D X 9.5 INCH H; SENTRON[R] BRAND; FD MODEL; TRIP RANGE 800 TO 1500 KILOAMPERE; ICS RATING 33 KILOAMPERE AT 220/240 VAC, 9 KILOAMPERE AT 380/415 VAC, 10 KILOAMPERE AT 500 VAC (IEC)

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Type FD6
Number of Poles 3 Interrupt Rating 22 kA
Amperage Rating 125 A Voltage Rating 600 VAC or 500 VDC
Trip Range 900 - 1500 A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame FD Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 7 in L x 6 in W x 11 in H
Standards UL/HACR Listed Application Standard 40C Breaker
UPC 783643211469

Packages

1 - UNIT - 1