Abbotsford
SIEHQR23B175

SIEMENS HQR23B175 Siemens Molded Case Circuit Breaker General Purpose 175 A, 3 P, Load Lugs

Price $7,977.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HQR23B175

Description

Type QR Molded Case Circuit Breaker, 65kA @ 240V, 3 Poles, 175A, Standard 40 Degree Celsius Breaker, Thermal Magnetic

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Item Name Molded Case Circuit Breaker Type General Purpose
Number of Poles 3 Interrupt Rating 65 kA
Amperage Rating 175 A Voltage Rating 240 V
Terminal Connection Load Lugs Frequency Rating 50/60 Hz
Frame QR Trip Type Thermal Magnetic
Temperature Rating 40 °C Standards UL489/CSA-C22.2/NOM-003
Application Circuit Protection UPC 804766136931

Packages

1 - UNIT - 1