Abbotsford
GEDTHQL2130

GESCAN THQL2130 30Amp 120/240VAC 10kA 2-Pole General Electric Q-Line THQL Series Molded Case Circuit Breaker

Price $44.48 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL2130

Description

Specifications

Brand Name GE Item Name Feeder Plug-In Circuit Breaker
Type Internal Common Trip, Type THQL Series Q-Line
Number of Poles 2 Interrupt Rating 10 kAIC
Amperage Rating 30 A Voltage Rating 120/240 VAC
Mounting Type Plug-In Phase 1
Frequency Rating 50/60 Hz Conductor Size 12-8 AWG
Trip Type Non-Interchangeable, Thermal Magnetic Standards GSA Compliant, UL E11952, UL Listed
UPC 783164012927

Packages

1 - UNIT - 1