Abbotsford
GOUHP10M20

MERSEN HP10M20 20A 1000VDC HelioProtection Photovoltaic Fuse

Price $48.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:HP10M20

Description

Engineered to protect photovoltaic applications Mersen's HP10M photovoltaic (PV) fuse series was engineered and designed specifically for the protection of photovoltaic systems. Its enhanced fuse construction makes it ideal for constant temperature and current cycling withstand adding to system longevity. The 1000VDC rated HP10M, designed for low minimum breaking capacity capabilities of 1.35 times the fuse rated current value, allows for safe circuit interruption under typical low fault current conditions produced by PV arrays. Protect your off-grid or grid tied PV system from unexpected ground faults and line faults using Mersen's HelioProtection fuse line.

Specifications

Brand Name Ferraz Shawmut Sub Brand HelioProtection®
Item Name Current-Limiting Fuse Type Photovoltaic
Voltage Rating 1000 VDC Amperage Rating 20 A
Interrupt Rating 10 kA Fuse Class Photovoltaic
Mounting Type Clip Terminal Connection Ferrule
Standards UL Listed to Standard 2579, File E333668 CSA Component Certified C22.2 IEC Certified to 60269-6 Application All Photovoltaic Applications PV String/Array Level Protection Combiner Box Applications In-Line PV Module Protection Inverters Battery Charge Controllers
UPC 782001429966

Packages

10 - UNIT - (10)