Abbotsford

ABB CO12 Microlectric® Combination Meter Socket without Breaker 200 A, 1 PH, 4 Jaws 120/240 V

Price $1,718.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO12
Country of origin:Canada

Description

Overhead only, tunnel type connectors for both load and line sides. Underground only - aluminium tunnel type connector load side (6-1/0 AWG) line side 1/2 inch studs. Supplied with screw type rings. Weatherproof type 3R enclosure. 2 gang with provision for 2 x 100 A type Q breakers.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket without Breaker Type 2-Gang
Wire Size 6 AWG - 250 kcmil Line, 6-1/0 AWG Load Amperage Rating 200 A
Voltage Rating 120/240 V Phase 1
Number of Jaws 4 Number of Positions 2
NEMA Rating NEMA 3R Weatherproof Number of Poles 2
Interrupt Rating 10 kA Connection Tunnel
Dimensions 16-1/2 in W x 4-3/8 in D x 23-1/2 in H Includes Screw Type Ring
Standards CSA 27716 Certified Application For Overhead Service Only
UPC 624871005362

Packages

1 - UNIT - 1