Abbotsford
MICBSC45VGA

ABB BSC45-VGA Meter socket left hand entry 5-position 600V 400AMP

Price $5,641.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BSC45-VGA
Country of origin:Canada

Description

Multiple position meter socket are Conductor range: Line: Single 1/2 inch studs to accommodate compression lugs (supplied by utility), Load: 6 AWG-250 kcmil. aluminium tunnel type connectors for load side. For underground service only. Twin wiring compartment, increased length of the busbars and double 1/2 inch studs to accommodate compression lugs. Supplied with screw type rings. Weatherproof type 3R enclosure.

Specifications

Brand Name MICROLECTRIC Type Meter Sockets
Voltage Rating 600 V Phase 1
Standards CSA 27716 Application For underground service only
UPC 624871054476

Packages

1 - UNIT - 1