Abbotsford
KLN56517

KLEIN TOOLS 56517 Single Hook and Bullet Fish Rod Attachments

Price $14.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56517

Description

The Bullet Nose and the Single Hook Attachment are replacement parts for the 7-Piece Fish Rod Attachment Set (Cat. No. 56511). These durable stainless steel attachments work well on their own or threaded to the end of the Whisk Attachment (56513) for areas crowded with other wires or cables. Both of these attachments fit all Klein fish and glow rods. Note: Does not fit Super Rod Series (SRS) fish rods.


Single hook easily grabs and retrieves wire or cable and bullet nose allows easy pulling with the line attachment hole

Both attach to the end of the Whisk accessory (Cat. No. 56513)

Specifications

Brand Name Klein Tools Item Name Single Hook and Bullet Fish Rod Attachment
Material Stainless Steel Type Fish And Glow Rod Accessories
Color Gray Dimensions 1.1 in L
For Use With All Klein Fish and Glow Rods Application For Wire Pulling, Installation
UPC 092644565175

Packages

1 - UNIT - 1