Abbotsford
KLN162520114

KLEIN TOOLS 162520-114 Haven's® Grip Wire Pulling Tool, 1-1/4-Inch

Price $772.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:162520-114
Documents Documents

Description

The Klein Tools 1625 Series Wire Rope Haven's® Grips are designed for use when a light, compact grip is desired and where cable deformation is not a factor. Available with a swing latch to help hold cable in the jaw. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability.


Ideal for light, compact grip work where conductor damage is not a factor

Works with 0.75-Inch to 1.25-Inch (19.05 to 31.8 mm) cable diameter range with 2000-Pound (907 kg) maximum safe load

Gripping pressure of the knurled jaw is applied to 1/4-Inch (6.4 mm) cable area

Swing latch helps hold cable in the jaw

Made from extremely durable forged and heat treated steel

Every grip is inspected by hand and actuated to insure proper function

Specifications

Brand Name Klein Tools Sub Brand Klein Triple Taps
Type Eccentric Jaw Material Steel
Application Wire Pulling UPC 092644471988

Packages

1 - UNIT - 1