Abbotsford

KLEIN TOOLS 3244 Bar hex 15° chisel end 3/4x24"

Price $57.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3244

Description

Provides extra leverage when positioning steel members and aligning bolt holes. Forged fit-up bar is pointed on one end. Chisel-end is at a 15° angle to give greater leverage.

Specifications

Brand Name Klein Tools Item Name Hex Connecting Bar
Type 15° Chisel End Bar Size 3/4 in
Overall Length 24 in Material Steel
Weight 2.500 lb Application For Positioning Steel Members and Aligning Bolt Holes
UPC 092644665042

Packages

1 - UNIT - 1