Abbotsford
KLN64306

KLEIN TOOLS 64306 Grizzley bar 55-1/2in

Price $209.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:64306

Description

A heavy, strong, multi-purpose tool that saves time and effort on the job. Use it to help align walls during tilt-up construction, roll and align large pipe, remove shingles or flooring, and many other stripping and prying tasks. Efficient blade angle and 55-1/2'' (141 cm) total length provide high leverage as a crow bar and nail and spike puller even in awkward positions. The 3'' (76 mm) width protects concrete when stripping forms. Blade is forged and hardened alloy with keyhole nail-pulling slot in center and V-notch in tapered edge.


A heavy, strong, multi-purpose tool that saves time and effort on the job

Use it to help align walls during tilt-up construction, roll and align large pipe, remove shingles or flooring, and many other stripping and prying tasks

Efficient blade angle and 55-1/2-Inch (1410 mm) total length provide high-leverage as a crow bar and nail and spike puller even in awkward positions

The 3-Inch (7.6 cm) width protects concrete when stripping forms

Blade is forged and hardened alloy with keyhole nail-pulling slot in center and V-notch in tapered edge

Blade is forged and hardened alloy with keyhole nail-pulling slot in center and V-notch in tapered edge

Specifications

Brand Name Klein Tools Item Name Grizzley Bar
Bar Size 3 in Overall Length 55.5 in
Material Steel Weight 12.000 lb
Application For Heavy Duty Multi-Purpose Tool UPC 092644643064

Packages

1 - UNIT - 1