Abbotsford
MILTBRGP

MILWAUKEE TBRG-P STILETTO® Hi-Vis Pink Replacement Grip

Price $46.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:TBRG-P

Description

The STILETTO® Hi-Vis Pink Replacement Grip extends the life of your hammer while providing a personal touch. The Replacement Hammer Grip is easy to install and remove on the jobsite with minimal tools. The STILETTO® Replacement Grip is available in 6 colors and includes a Black Oxide T25 Bolt, Nylon Locking Nut, and External Tooth Lock


Easy Install and Removal

More Colors Available

Includes a Black Oxide T25 Bolt, Nylon Locking Nut, and External Tooth Lock Washer

Fits: TIBONE™ (TIB15MC, TIB15SC, TIB14RMC, TIB14RSC), TRIMBONE™ (TRMB)

Specifications

Brand Name Stiletto Sub Brand TRIMBONE™
Length 9.0 in Material Rubber
UPC 045242877355

Packages

1 - UNIT - 1