Description
The Milwaukee® 22 oz smooth face hammer is designed from the ground-up to address common user frustrations with hammers currently available on the market, providing superior driving performance with up to 10X less peak vibration. Constructed with a steel I-Beam handle, the new hammer is designed to withstand the harshest jobsite use and a SHOCKWAVE™ grip.
Specifications
| Brand Name | Milwaukee | Sub Brand | Milwaukee?® |
| Item Name | Framing Claw Hammer | Type | Straight |
| Face Type | Non-Marring, Smooth | Face Diameter | 1-1/2 in |
| Overall Length | 15 in | Head Weight | 22 oz |
| Head Material | Forged Steel | Handle Type | I-Beam |
| Handle Material | Composite/Fiberglass/Steel | Handle Color | Red |
| Head Color | Silver | Handle Length | 15 in |
| Weight | 2.2 lb | UPC | 045242505265 |
Packages
| 1 - UNIT - 1 |