Description
Handy sets fit your pocket or tool box easily and help eliminate the lost-key problem. Hex wrenches open independently up to 270°. Hex-key ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket. Two key positions (straight-out or right angle) for extra leverage. Holder serves as a handle. Tough, heat-treated alloy steel. Set includes 3/16, 7/32, 1/4, 5/16 and 3/8 inch.
Specifications
| Brand Name | Klein Tools | Sub Brand | Grip-It® |
| Item Name | Hex Key Set | Type | Grip-It Hex-Key Sets |
| Number of Pieces | 5 | Material | Alloy Steel, Nylon Handle |
| Color/Finish | Yellow | Size | 4.438 in Handle, 1.578 - 1.969 in Key |
| Includes | 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in Hex Key | Application | Hex wrenches open independently up to 270° |
| UPC | 092644332852 |
Packages
| 1 - UNIT - 1 |