Abbotsford
MIL48222183

MILWAUKEE 48-22-2183 2PC 17-Key Folding Hex Key Sets - SAE/Metric

Price $42.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2183

Description

The Milwaukee® 17-Piece Folding Hex Key Set - SAE & Metric features the easiest access keys on the market. The access zones on the handle and a key shelf elevate the keys for easy access and selection. The handle has long-lasting, high-contrast markings to help identify the right size key. The full metal body construction withstands high torque and extends the life of the tool in the toughest jobsite conditions, while the shape of the handle is optimized for comfort. The keys rotate 270° for greater access and torque in tight spaces. The convenient folding allen wrench set makes transportation and storage simple. The Milwaukee® 17-Piece Folding Hex Key Set is backed by Milwaukee’s Limited Lifetime Warranty.


Easiest Key Access - Elevated Key shelf and access zones

High-contrast, color-coded markings for easy key size ID

Full metal body for added durability

Keys rotate up to 270° for better access and torque

Ergonomic handle for increased comfort

Convenient handle size fits comfortably in tool pouch or pocket

Durable keys made with heat-treated alloy steel

Black Oxide Key finish resists rust and corrosion

Chamfered key ends for easier insertion into fasteners

Includes 9 SAE keys: 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”

Specifications

Brand Name Milwaukee Tool Material Aluminum,Black Oxide,Steel
UPC 045242630592

Packages

1 - UNIT - 1