Abbotsford
KLNJTH4E06

KLEIN TOOLS JTH4E06 Key JOURNEYMAN hex T-handle 3/32x4"

Price $7.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH4E06

Description

T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.


3/32-Inch Hex Key with T-handle design delivers maximum power

Soft touch grips for maximum control and comfort

Size laser etched on blade

Blade-through-handle design for high torque applications

Tip-Ident sizes marked

Convenient hang hole

Chamfered end for ease of use

Treated steel for rust and corrosion resistance

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Hex Key Type T-Handle
Size 3/32 in Blade Length 4 in
Material Treated Steel Standards California Proposition 65 Warning
Application For High Torque Applications UPC 092644336522

Packages

1 - UNIT - 1