Description
Short blade-through handle provides maximum tool versatility. Black oxide tips for precision fit.
Specifications
| Brand Name | Klein Tools | Sub Brand | Journeyman |
| Item Name | Hex Key | Type | T-Handle, Soft Touch Grip |
| Size | 1/4 in | Blade Length | 4 in |
| Material | Steel | UPC | 092644336591 |
Packages
| 1 - UNIT - 1 |