Description
T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Blade-through handle design for high torque applications. Tip-ident sizes marked. Convenient hang hole. Chamfered end for ease of use. Treated steel for rust and corrosion resistance.
Specifications
| Brand Name | Klein Tools | Sub Brand | Journeyman |
| Item Name | Hex Key | Type | Soft Touch Grip T-Handle, Chamfered End |
| Size | 1/8 in | Blade Length | 6 in |
| Material | Steel | UPC | 092644336874 |
Packages
| 1 - UNIT - 1 |