Abbotsford
KLN53728SEN

KLEIN TOOLS 53728SEN Knockout Punch Set

Price $73.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53728SEN

Description

Optimized design reduces wrench effort. Slugs are split inside for easy removal. Maximum capacity of 10 gauge mild steel. Also cuts aluminium, fiberglass and plastic. Punches holes cleanly and accurately. Set includes 1/2 inch punch and die with 3/8 inch draw stud.


Maximum capacity of 10 gauge mild steel

Also cuts aluminum, fiberglass and plastic

Set includes 1/2-Inch (13 mm) punch and die with 3/8-Inch (9.5 mm) draw stud

Specifications

Brand Name Klein Tools Item Name Knockout Punch Set
Type 1/2" (12.5 mm) Conduit/Pipe Size 1/2 in
Weight 0.450 lb Application For use to Punches Holes Cleanly and Accurately
UPC 092644537462

Packages

1 - UNIT - 1