Description
Standard length works for most applications. Fits over long bolts and studs. Smooth comfordome handles fit the palm of the hand comfortably. Handles are colour-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME/ANSI specifications.
Specifications
| Brand Name | Klein Tools | Item Name | Hollow-Shank Nut Driver |
| Type | Plastic-Handle Hollow-Shaft Nut Drivers - 3'' & 4'' Shafts | Socket Size | 1/2 in |
| Shank Size | 3 in | Overall Length | 7 in |
| Color | Red | Shank Finish | Chrome Plated |
| Handle Type | Smooth Comfordome | Handle Material | Plastic |
| Standards | ASME/ANSI Approved | Application | Long Bolts and Studs |
| UPC | 092644326455 |
Packages
| 1 - UNIT - 1 |