Abbotsford
IDI35919

IDEAL INDUSTRIES 7-in-1 Nut Driver

Price $36.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-919

Description

The 7-in-1 Nut Driver provides 7 tools in a small light weight design with an ergonomic handle to provide a comfortable grip and high torsion.Includes: 3/16, 1/4, 11/32, 3/8, 5/16, 7/16, 9/16 In. nut driversDurable chrome plated finishLarge size color bands for easy identification


Smaller and lighter design than the competition, without compromising on quality

Sizes: 1/4”, 3/16”, 3/8”, 7/16”,5/6”, 11/32”, 9/16”

Durable chrome plated finish

Large size colour bands for easy identification

Specifications

Brand Name Ideal Item Name 7-In-1 Nut Driver Set
Color Gray/Yellow Shank Finish Chrome-Plated
Handle Type Ergonomic Includes 1/4 in, 3/16 in, 3/8 in, 7/16 in, 5/16 in, 11/32 in, 9/16 in Nut Drivers
Standards RoHS Compliant UPC 783250129249

Packages

1 - UNIT - 1