Description
Trims plastic or printed circuit boards. Spring-loaded for self-opening action.
Specifications
| Brand Name | Klein Tools | Item Name | Diagonal Cutting Plier |
| Type | Standard | Jaw Type | Semi-Flush Cut |
| Handle Length | 3.81 in | Handle Type | Dipped Grip |
| Handle Material | Plastic | Overall Length | 6-1/8 in |
| Application | Plastic Or Printed Circuit Boards | UPC | 092644722066 |
Packages
| 1 - UNIT - 1 |