Abbotsford
KLND2286

KLEIN TOOLS D2286 DIAGONAL CUTTING PLIERS 6-IN HI-LEV

Price $37.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2286

Description

Klein Tools 6-Inch Diagonal Cutting Pliers feature a high-leverage design providing 36-Percent greater cutting power than other pliers. Short jaws with beveled cutting edges permit close cutting of wire. The hot riveted joint ensures smooth action with no handle wobble. Laser-hardened blades provide extended durability and cutting ability. Bright colored plastic dipped handles offer comfort and ease of identification. Made in the USA with custom US-made steel.


Short jaws and beveled cutting edges permit close cutting of wire and precise cuts in tight spaces

Hot-riveted joint ensures smooth action and no handle wobble for reliable performance

Laser-hardened cutting blades for long life and extended durability on heavy duty wire and cable

Made in USA with custom, US-made steel

Specifications

Type Diagonal Cutting Pliers Handle Length 3.92 in
Overall Length 6 in Application General Purpose
UPC 092644720673

Packages

1 - UNIT - 1