Abbotsford
KLN2038RINS

KLEIN TOOLS 2038RINS 8" LONG-NOSE INSUL PLIERS

Price $56.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2038RINS

Description

Klein Tools Electrician's Insulated Long Nose Side-Cutting pliers are 1000V rated for safety on the job. The multi-color, sleek design with small thumb guards make for easy handling and storage. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools.


Durable, molded insulation meets or exceeds ASTM F1505-16 and IEC 60900 standards for insulated tools

Specifications

Brand Name Klein Tools Type 90°, Long Bushed
Handle Length 4.56 in Overall Length 8.63 in
Standards ASTM F1505-16 and IEC 60900 Application For Work Near Energized Sources
UPC 092644710599

Packages

1 - UNIT - 1