Abbotsford
KLND2139STT

KLEIN TOOLS D213-9STT Ironworker's Pliers with Tether Ring

Price $85.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D213-9STT

Description

Falling objects is a common safety issue in the workplace. Even a small object falling from a height can cause serious injury or damage. These Ironworker's pliers feature a split ring for tethering pliers while working at height. All of the features of Klein pliers plus the added safety of a tether ring. The high-leverage design provides greater cutting and gripping power. Protect yourself, your equipment and others on the job site with Klein's high-leverage ironworker's pliers with tether ring.


Includes split ring for tethering plier while working at height

High-leverage design for greater cutting and gripping power

Hook bend handle and heavy duty knurled jaws

Spring-loaded action for self opening

Specifications

Brand Name Klein Tools Item Name Ironworker Plier with Tether Ring
Type Hot Riveted, Square Nose Nominal Capacity 1-1/2 in
Jaw Size 1.594 in L x 1.24 in W x 0.625 in T Jaw Material Steel
Handle Length 5.703 in Handle Type Dipped
Handle Material Plastic Overall Length 9.375 in
Color Blue Standards IEC 60900 and ASTM F1505, California Proposition 65 Warning
Application For Twists and Cuts Soft Annealed Rebar Tie Wire UPC 092644700873

Packages

1 - UNIT - 1