Description
These replacement blades are used with the Adjustable Length screwdriver handle. Each shaft adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. Carry fewer tools with these versatile multi-length, multi-bit drivers.
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Blade |
| Type | Replacement Blade | Length | 9 in |
| Width | 0.250 in | For Use With | 32751 and 32708 Adjustable Length Screwdriver |
| Includes | #1 Phillips, 3/16 in Slotted Bits | Standards | California Proposition 65 Warning |
| UPC | 092644327131 |
Packages
| 1 - UNIT - 1 |