Description
Round-shank, Phillips-tip screwdriver. Convenient pocket clip. Smooth Comfordome handles fit the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Nickel-chrome, precision-forged and polished blades with black tips. Tough amber plastic handle.
Specifications
| Brand Name | Klein Tools | Item Name | Screwdriver |
| Type | Straight, Pocket-Clip | Tip Size | #0 |
| Tip Type | Phillips | Overall Length | 5 in |
| Handle Material | Plastic | Handle Color | Yellow |
| Shank Type | Round | Shank Size | 2-1/2 in |
| Handle Type | 1-Component | UPC | 092644321191 |
Packages
| 1 - UNIT - 1 |