Abbotsford
KLN63342

KLEIN TOOLS 63342 Bolt Cutter 42 in Length

Price $537.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63342

Description

All-purpose center-cut jaws for soft medium and hard metals. Handles have heavy vinyl grips with flat grips ends for 90° cuts. Forged alloy tool steel jaws are precision ground for sure efficient cutting and long life. Lockplate reinforcement prevents jaw bolts from loosening or turning keeps jaws in correct alignment. One adjustment realigns cutting edges 3-point toggle joint multiplies 50 lbs of hard pressure on handles to 4000 pounds at cutting jaws. Cutting capacities for soft and medium materials is up to Brinell 300 Rockwell C31. Cutting capacities for hard materials is up to Brinell 400 Rockwell C42.

Specifications

Brand Name Klein Tools Item Name Bolt Cutter
Type Bolt Cutters - Standard Cutting Capacity 11/16 in Soft and Medium, 1/2 in Hard Material
Blade Material Alloy Steel Handle Material Vinyl
Overall Length 42 in Body Material Steel
Application 42" Steel handled bolt cutter UPC 092644633423

Packages

1 - UNIT - 1