Description
For use with ratcheting PVC cutter (50031).
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Blade |
| Type | For use with Cat. No. 50031 Ratcheting PVC Cutter. | Length | 4 in |
| Width | 2.925 in | Material | Steel |
| For Use With | 50031 Ratcheting PVC Cutter | Standards | California Proposition 65 Warning |
| Application | For Cutting | UPC | 092644500329 |
Packages
| 1 - UNIT - 1 |