Abbotsford
KLN65708

KLEIN TOOLS 65708 Socket wrench 12-point standard 3/8" drive 7/8"

Price $8.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65708

Description

Socket wrenches 12-point standard.


7/8-Inch size engravement for easy identification

Specifications

Brand Name Klein Tools Item Name Socket
Type Standard Length Socket Size 7/8 in
Drive Size 3/8 in Overall Length 1-1/8 in
Number of Points 12 Standards California Proposition 65 Warning
Application Turning Fasteners UPC 092644657085

Packages

1 - UNIT - 1