Abbotsford
MIL49665101

MILWAUKEE 49-66-5101 SHOCKWAVE™ Impact Duty Lineman's 3-in-1 Distribution Utility Socket

Price $358.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-5101

Description

The SHOCKWAVE™ lineman's 3-in-1 distribution utility socket provides more secure, efficient fastening in all fastening environments and orientations. The socket features a 3-in-1 square design for single sided fastening, eliminating the drop hazard of removing the socket from the adapter to change sizes. The push and twist barrel lock allows for secure, one-handed size changes, even while wearing gloves. The socket features an interior debris shield that resists interior rust and corrosion from dirt, wood chips and moisture from the jobsite.


3 in 1 Square Design for Single-Sided Fastening

Debris Shield - to resist interior rust and corrosion from dirt, wood chips and moisture on the jobsite

Designed for the installation and removal of hardware on utility poles

For use 3/4", 1" and 1-1/8" square nuts.

For use with 1/2", 5/8" and 3/4" Square Headed Machine Bolts

Includes 2 Pieces

Includes 7/16" Hex to 1/2" Square Adapter for use with 7/16" quick connect chucks

More Secure, Efficient Fastening

Push and Twist Barrel Lock for secure, one handed size changes.

Socket features a 1/2" Square Drive

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Lineman's Socket Type 3-in-1, Distribution Utility, Single-End
Socket Size 7/16 in Drive Size 1/2 in
Overall Length 3 in Material Alloy Steel
Finish Black UPC 045242521302

Packages

1 - UNIT - 1