Abbotsford
KLN68422

KLEIN TOOLS 68422 Wrench combination 12point 1x13-1/2"

Price $49.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68422

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Individual Jaw Capacity 1 in
Material Alloy Steel Number of Points 12
Offset Angle 15° Length 13.25 in
Weight 0.930 lb Standards California Proposition 65 Warning
Application For Working in Confined Areas UPC 092644684227

Packages

1 - UNIT - 1